Motion
TAS0604B-100
Antistatic Soft Nylon Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
MI ITEM #02004133
MFR #TAS0604B-100
List Price$286.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Antistatic Soft Nylon Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
MI ITEM #02004133
MFR #TAS0604B-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.50/each for your price

Overview

Mfr description
TAS0604B-100 TUBING, ANTI STATIC NYL

Specifications

  • Physical Resistance
    Abrasion, Chemical, Electro-Static, Fire, Impact
  • Country of Origin
    JP
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    174 psi
  • Minimum Bend Radius
    15 mm
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    104 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    32 °F
  • Hardness
    Shore D 48
  • Tube Material
    Conductive Nylon + Fire Resistant Nylon
  • Material Specification
    Material Equivalent to UL-94 Standards V-0
  • Typical Applications
    Antistatic, Flame Resistance, General Purpose Air
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text