Specifications
Dimensions
- Length100 m
- Tube Inner Diameter0.079 in, 2 mm
- Tube Outer Diameter0.126 in, 3.2 mm
Details
- Burst PressureRefer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
- ColorBlack
- Country of OriginJP
- Description KeywordAir Only
- Fluid TypeAir
- HardnessShore A 95
- Manufacturer Catalog
- ManufacturerName (description attribute)SMC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)