Specifications
Dimensions
- Weight3.53 lbs
Details
- Accessory TypeTube Reel
- Country of OriginJP
- ManufacturerName (description attribute)SMC
- SeriesTUBING ACC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)