Motion
TCU0425B-2
Polyurethane Coil Tubing - Air Only, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD
Mi Item #02004172
MFR #TCU0425B-2
Price$29.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Coil Tubing - Air Only, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD
Mi Item #02004172
MFR #TCU0425B-2

Mfr description
TCU0425B-2 TUBING
  • Number of tubes: 1, 2, 3.
  • Fluid: Air.
  • Colour: Black.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.44/each

Specifications

Dimensions

  • Maximum Operating Length
    1.5 m
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Number Of Coil Windings Per Tube Len
    35
  • Number of Tubes
    2
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)