Motion
TCU0604B-1
Polyurethane Coil Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD
MI ITEM #02004182
MFR #TCU0604B-1
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Coil Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD
MI ITEM #02004182
MFR #TCU0604B-1

Mfr description
TCU0604B-1 TUBING, COIL
  • Number of tubes: 1, 2, 3.
  • Fluid: Air.
  • Colour: Black.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Maximum Operating Length
    2 m
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Number Of Coil Windings Per Tube Len
    54
  • Number of Tubes
    1
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)