Motion
TCU0604B-1-90-X6

SMC CORP OF AMERICA
TCU0604B-1-90-X6

TU TUS TUH TUBING, POLYURETHANE
Mi Item #02004184
MFR #TCU0604B-1-90-X6
Price$47.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU0604B-1-90-X6

TU TUS TUH TUBING, POLYURETHANE
Mi Item #02004184
MFR #TCU0604B-1-90-X6

Mfr description
TCU0604B-1-90-X6 TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.15/each

Specifications

Dimensions

  • Tube Inner Diameter
    4 mm
  • Tube Outer Diameter
    6 mm

Details

  • Color
    Black
  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Number of Tubes
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)