Motion
TCU1065B-1-10-X6

SMC CORP OF AMERICA
TCU1065B-1-10-X6

Polyurethane Coil Tubing - Air Only, 6.5 mm, 0.256 in ID, 10 mm, 0.394 in OD
Mi Item #02004201
MFR #TCU1065B-1-10-X6
Price$53.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU1065B-1-10-X6

Polyurethane Coil Tubing - Air Only, 6.5 mm, 0.256 in ID, 10 mm, 0.394 in OD
Mi Item #02004201
MFR #TCU1065B-1-10-X6

Mfr description
TCU1065B-1-10-X6 TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.76/each

Specifications

Dimensions

  • Tube Inner Diameter
    0.256 in, 6.5 mm
  • Tube Outer Diameter
    0.394 in, 10 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Number of Tubes
    1
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)