Motion
TCU1208B-2-10-X6

SMC CORP OF AMERICA
TCU1208B-2-10-X6

Polyurethane Coil Tubing - Air Only, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD
Mi Item #02004203
MFR #TCU1208B-2-10-X6
Price$134.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU1208B-2-10-X6

Polyurethane Coil Tubing - Air Only, 8 mm, 0.315 in ID, 12 mm, 0.472 in OD
Mi Item #02004203
MFR #TCU1208B-2-10-X6

Mfr description
TCU1208B-2-10-X6 TUBING, COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.30/each

Specifications

Dimensions

  • Tube Inner Diameter
    0.315 in, 8 mm
  • Tube Outer Diameter
    0.472 in, 12 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Number of Tubes
    2
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)