Specifications
Details
- Additional Detailsms )
- Bowl OptionsMetal Bowl with Sight Glass
- Drain MethodAutomatic (Float)
- Drain TypeAutomatic (Float)
- Port GenderFemale
- SeriesAD
- TypeAir Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)