Motion
TFU0604B-3
Polyurethane Flat Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 15 mm Min Bend Radius
MI ITEM #02004223
MFR #TFU0604B-3
Price$58.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Flat Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 15 mm Min Bend Radius
MI ITEM #02004223
MFR #TFU0604B-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.54/each

Specifications

Dimensions

  • Minimum Bend Radius
    15 mm
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Number of Tubes
    3
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air

Overview

Mfr description
TFU0604B-3 TUBING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought