Motion
TFU0805B-2
Polyurethane Flat Tubing - Air Only, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 20 mm Min Bend Radius
MI ITEM #02004236
MFR #TFU0805B-2
List Price$72.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Flat Tubing - Air Only, 5 mm, 0.197 in ID, 8 mm, 0.313 in OD, 20 mm Min Bend Radius
MI ITEM #02004236
MFR #TFU0805B-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.00/each for your price

Overview

Mfr description
TFU0805B-2 TUBING, FLAT

Specifications

  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Country of Origin
    JP
  • Tube Inner Diameter
    0.197 in, 5 mm
  • Tube Outer Diameter
    0.313 in, 8 mm
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    20 mm
  • Color
    Black
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    140 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -4 °F
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air
  • Number of Tubes
    2
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text