Specifications
Dimensions
- Weight167.829 g
Details
- Bowl MaterialPolycarbonate
- Fluid CompAir
- Minimum Operating Pressure+22 psig
- Operating Pressure RangeMinimum of +22 psig
- SeriesAD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)