Motion
AF10-M5-Z
Modular Style Air Filter - 5 micron, 5 scfm, M5 x 0.8 Ports, Polycarbonate Bowl, Automatic Drain
Mi Item #02004317
MFR #AF10-M5-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Air Filter - 5 micron, 5 scfm, M5 x 0.8 Ports, Polycarbonate Bowl, Automatic Drain
Mi Item #02004317
MFR #AF10-M5-Z

Mfr description
AF10-M5-Z (OLD NAF1000-M5)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    10
  • Overall Height
    2.60 in
  • Overall Length
    67 mm
  • Overall Width
    0.15 in
  • Port Size
    M5x0.8
  • Weight
    0.14 lbs

Details

  • Bowl Capacity
    0.08 oz
  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    5 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)