Motion
TIRS07BU-20
Flame Resistant Soft Nylon Tubing - Air/Water, 0.167 in ID, 0.250 in OD, 20 m Length, 0.91 in Min Bend Radius
Mi Item #02004320
MFR #TIRS07BU-20
Price$46.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Resistant Soft Nylon Tubing - Air/Water, 0.167 in ID, 0.250 in OD, 20 m Length, 0.91 in Min Bend Radius
Mi Item #02004320
MFR #TIRS07BU-20

Mfr description
TIRS07BU-20 TUBING, FIRE RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.10/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    0.91 in
  • Tube Inner Diameter
    0.167 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 48
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    UL-94 Standard V-0
  • Operating Pressure At Room Temp
    174 psi
  • Tube Material
    Fire Resistant Soft Nylon
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)