Overview
Mfr description
NAF1000-M5-6 FILTER MODULAR
Specifications
- Filter TypeModular Style Filter
- Micron Rating5 micron
- Port SizeM5x0.8
- Bowl MaterialPolycarbonate Bowl
- Drain TypeAutomatic
- Maximum Air Flow5 scfm
- Body Size10
- Drain MethodAutomatic
- Filter Rating5 μm
- Bowl Capacity0.08 oz
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data