Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF1000-M5-7-2

Modular Style Air Filter - 2 micron, 5 scfm, M5 x 0.8 Ports, Polycarbonate Bowl, Automatic Drain
MI ITEM #02004323
MFR #NAF1000-M5-7-2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAF1000-M5-7-2 FILTER MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    2 micron
  • Port Size
    M5x0.8
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    5 scfm
  • Body Size
    10
  • Drain Method
    Automatic
  • Filter Rating
    2 µm
  • Bowl Capacity
    0.08 oz
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text