Specifications
Dimensions
- Body Size20
- Overall Height3.84 in
- Overall Length1.57 in
- Overall Width0.42 in
- Port Size1/8 NPT
- Weight0.37 lbs
Details
- Bowl Capacity0.27 oz
- Bowl MaterialMetal Bowl
- Drain MethodManual
- Drain TypeManual
- Element Life2 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Air Flow37 scfm
- Maximum Operating Pressure220 psi
- Micron Rating5 micron
- Port GenderFemale
- Proof Pressure218 psi
- Standards MetASTM B117-07a
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)