Overview
Mfr description
NAF2000-N01-7C-40 FILTER 1/8"NPT (40
Specifications
- Filter TypeModular Style Filter
- Micron Rating40 micron
- Port Size1/8 NPT
- Bowl MaterialPolycarbonate Bowl
- Drain TypeManual
- Maximum Air Flow37 scfm
- Bowl OptionsWith Guard
- Body Size20
- Drain MethodManual
- Filter Rating40 µm
- Bowl Capacity0.27 oz
- Overall Length1.57 in
- Overall Height3.84 in
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardNPT
- Weight0.42 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data