Motion
TISA01W-20
Soft Nylon Tubing - Air Only, 0.086 in ID, 0.125 in OD, 20 m Length, 0.47 in Min Bend Radius
MI ITEM #02004371
MFR #TISA01W-20
Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Nylon Tubing - Air Only, 0.086 in ID, 0.125 in OD, 20 m Length, 0.47 in Min Bend Radius
MI ITEM #02004371
MFR #TISA01W-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.80/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    0.47 in
  • Tube Inner Diameter
    0.086 in
  • Tube Outer Diameter
    0.125 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore D 70
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Operating Pressure At Room Temp
    145 psi
  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Tube Material
    Nylon 11 + Nylon 12
  • Typical Applications
    General Purpose Air

Overview

Mfr description
TISA01W-20 TUBING,1/8"OD,WHT,20M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought