Motion
TISA05B-20
Nylon Tubing - Air Only, 0.137 in ID, 0.188 in OD, 20 m Length
MI ITEM #02004373
MFR #TISA05B-20
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air Only, 0.137 in ID, 0.188 in OD, 20 m Length
MI ITEM #02004373
MFR #TISA05B-20

Mfr description
TISA05B-20 TUBING,3/16"OD,BLK,20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    0.137 in
  • Tube Outer Diameter
    0.188 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Nylon 11 + Nylon 12
  • Typical Applications
    General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)