Overview
Mfr description
NAF2000-N02-27-70 FILTER MODULAR W/S
Specifications
- Filter TypeModular Style Filter
- Micron Rating70 micron
- Port Size1/4 NPT
- Bowl MaterialMetal Bowl
- Drain TypeManual
- Maximum Air Flow37 scfm
- Body Size20
- Drain MethodManual
- Filter Rating70 µm
- Bowl Capacity0.27 oz
- Overall Length1.57 in
- Overall Height3.84 in
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data