Specifications
Dimensions
- Body Size20
- Overall Height3.84 in
- Overall Length1.57 in
- Port Size1/4 NPT
Details
- Bowl Capacity0.27 oz
- Bowl MaterialPolycarbonate Bowl
- Bowl OptionsWith Guard
- Drain MethodAutomatic
- Drain TypeAutomatic
- Filter Rating100 µm
- Filter TypeModular Style Filter
- Maximum Air Flow37 scfm
- Maximum Operating Pressure220 psi
- Micron Rating100 micron
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)