Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF20-N02BC-2Z-A

Modular Style Air Filter - AF, 5 micron, 37 scfm, 0.2500 in Ports, Metal Bowl, Manual Drain
Mi Item #02004405
MFR #AF20-N02BC-2Z-A

Mfr description
AF20-N02BC-2Z-A(OLD NAF2000-N02BD-2)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    20
  • Element Length
    40 mm
  • Overall Height
    4.74 in
  • Overall Length
    1.57 in
  • Overall Width
    0.42 in
  • Port Size
    0.2500 in
  • Weight
    0.08 kg

Details

  • Additional Details
    includes transparent bowl guard
  • Bowl Capacity
    0.27 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Included Options
    Bowl Guard, Mounting Bracket
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    37 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)