Motion
AF20-N02BC-CZ-A

SMC CORP OF AMERICA
AF20-N02BC-CZ-A

Filter
MI ITEM #02004410
MFR #AF20-N02BC-CZ-A
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF20-N02BC-CZ-A

Filter
MI ITEM #02004410
MFR #AF20-N02BC-CZ-A

Mfr description
AF20-N02BC-CZ-A FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    4.74 in
  • Overall Length
    1.57 in
  • Overall Width
    0.42 in
  • Port Size
    1/4 NPT
  • Weight
    0.08 kg

Details

  • Bowl Capacity
    0.27 oz
  • Bowl Material
    Polycarbonate Bowl
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Element Life
    2 yr
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    37 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    AF
  • Standards Met
    ASTM B117-07a
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)