Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF2000-N02-C-X441

Modular Style Air Filter - 5 micron, 37 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Automatic (Normally Closed) Drain, With Guard
MI ITEM #02004414
MFR #NAF2000-N02-C-X441

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAF2000-N02-C-X441 FILTER MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/4 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    37 scfm
  • Bowl Options
    With Guard
  • Body Size
    20
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    0.27 oz
  • Overall Length
    1.57 in
  • Overall Height
    3.84 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text