Specifications
Dimensions
- Overall Height53 mm
- Overall Length129 mm
- Overall Width56 mm
- Weight0.67 lbs
Details
- Bowl Capacity0.78 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Element Life1 yr
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Fluid CompAir
- Max Operating Temperature140 °F
- Maximum Operating Pressure150 psi
- Micron Rating5 micron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)