Specifications
Dimensions
- Body Size30
- Overall Height5.08 in
- Overall Length2.09 in
- Port Size1/4 NPT
Details
- Bowl Capacity0.78 oz
- Bowl MaterialMetal Bowl
- Drain MethodManual
- Drain TypeManual
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Maximum Air Flow100 scfm
- Maximum Operating Pressure220 psi
- Micron Rating5 micron
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)