Specifications
Dimensions
- Overall Height5.08 in
- Overall Length2.09 in
- Port Size1/4 NPT
- Weight0.64 lbs
Details
- Bowl Capacity0.78 oz
- Bowl MaterialMetal Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic
- Filter Rating40 µm
- Filter TypeModular Style Filter
- Maximum Air Flow100 scfm
- Maximum Operating Pressure220 psi
- Micron Rating40 micron
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)