Overview
Mfr description
NAF3000-N02D-R FILTER 1/4" NPT IN-OU
Specifications
- Filter TypeModular Style Filter
- Micron Rating5 micron
- Port Size1/4 NPT
- Bowl MaterialPolycarbonate Bowl
- Drain TypeManual
- Maximum Air Flow100 scfm
- Body Size30
- Drain MethodManual
- Filter Rating5 μm
- Bowl Capacity0.78 oz
- Overall Length2.09 in
- Overall Height5.08 in
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data