Motion
NAF3000-N02-R

SMC CORP OF AMERICA
NAF3000-N02-R

FILTER MODULAR *LQA
MI ITEM #02004486
MFR #NAF3000-N02-R
List Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF3000-N02-R

FILTER MODULAR *LQA
MI ITEM #02004486
MFR #NAF3000-N02-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.30/each for your price

Overview

Mfr description
NAF3000-N02-R FILTER MODULAR

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/4 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    100 scfm
  • Series
    AF
  • Body Size
    30
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Bowl Capacity
    0.78 oz
  • Overall Length
    2.09 in
  • Overall Height
    5.08 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    290 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text