Motion
NAF3000-N02-X64

SMC CORP OF AMERICA
NAF3000-N02-X64

FILTER, MODULAR *LQA
Mi Item #02004492
MFR #NAF3000-N02-X64
Price$26.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF3000-N02-X64

FILTER, MODULAR *LQA
Mi Item #02004492
MFR #NAF3000-N02-X64

Mfr description
NAF3000-N02-X64 FILTER, LONG BOWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.50/each

Specifications

Dimensions

  • Overall Height
    5.08 in
  • Overall Length
    2.09 in
  • Port Size
    1/4 NPT
  • Weight
    330 g

Details

  • Bowl Capacity
    0.78 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    100 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)