Motion
TIUB01YR-305
Polyurethane Tubing - Air/Water, 0.080 in ID, 0.125 in OD, 1000 ft Length
MI ITEM #02004502
MFR #TIUB01YR-305
List Price$100.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 0.080 in ID, 0.125 in OD, 1000 ft Length
MI ITEM #02004502
MFR #TIUB01YR-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.65/each for your price

Overview

Mfr description
TIUB01YR-305 TUBING, POLYURETHANE

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.080 in
  • Tube Outer Diameter
    0.125 in
  • Length
    1000 ft
  • ManufacturerName (description attribute)
    SMC
  • Color
    Orange
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text