Motion
TIUB05B-33
Polyurethane Tubing - Air/Water, 0.137 in ID, 0.188 in OD, 100 ft Length, 0.60 in Min Bend Radius
Mi Item #02004512
MFR #TIUB05B-33
Price$27.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 0.137 in ID, 0.188 in OD, 100 ft Length, 0.60 in Min Bend Radius
Mi Item #02004512
MFR #TIUB05B-33

Mfr description
TIUB05B-33 TUBING, POLYURETHANE
  • Manufactured from polyether resin, insuring the longest possible tube life due to its immunity to hydrolysis
  • Available in eight “Ship Quick” colors, in standard stocked lengths of 66’, 100’, 500’, 1000’ and 1640’
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.82/each

Specifications

Dimensions

  • Inside Diameter
    0.1300 in
  • Length
    100 ft
  • Minimum Bend Radius
    0.60 in
  • Outside Diameter
    0.1875 in
  • Tube Inner Diameter
    0.137 in
  • Tube Outer Diameter
    0.188 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)