Motion
TIUB05G-153
Polyurethane Tubing - Air/Water, 0.130 in ID, 0.188 in OD, 500 ft Length
MI ITEM #02004534
MFR #TIUB05G-153
Price$117.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 0.130 in ID, 0.188 in OD, 500 ft Length
MI ITEM #02004534
MFR #TIUB05G-153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.44/each

Specifications

Dimensions

  • Inside Diameter
    0.1300 in
  • Length
    500 ft
  • Outside Diameter
    0.1875 in
  • Tube Inner Diameter
    0.130 in
  • Tube Outer Diameter
    0.188 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Green
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TIUB05G-153 TUBING, POLYURETHANE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought