Overview
Mfr description
NAF3000-N03D-6 FILTER MODULAR
Specifications
- Filter TypeModular Style Filter
- Micron Rating5 micron
- Port Size3/8 NPT
- Bowl MaterialMetal Bowl
- Drain TypeAutomatic (Normally Open)
- Maximum Air Flow100 scfm
- Drain MethodAutomatic
- Filter Rating5 μm
- Bowl Capacity0.78 oz
- Overall Length2.09 in
- Overall Height5.08 in
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data