Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF3000-N03-X425

Modular Style Air Filter - 5 micron, 100 scfm, 3/8 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02004550
MFR #NAF3000-N03-X425

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAF3000-N03-X425 FILTER, 3/8" NPT

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    3/8 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    100 scfm
  • Body Size
    30
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Bowl Capacity
    0.78 oz
  • Overall Length
    2.09 in
  • Overall Height
    5.08 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text