Motion
NAF4000-N02D
FILTER MODULAR
MI ITEM #02004568
MFR #NAF4000-N02D
List Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER MODULAR
MI ITEM #02004568
MFR #NAF4000-N02D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.90/each for your price

Overview

Mfr description
NAF4000-N02D FILTER 1/4" NPT

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1/4 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    212 scfm
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Bowl Capacity
    1.52 oz
  • Overall Length
    2.76 in
  • Overall Height
    6.50 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    582.866 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text