Specifications
Dimensions
- Body Size40
- Overall Height6.50 in
- Overall Length2.76 in
- Port Size3/8 NPT
Details
- Bowl Capacity1.52 oz
- Bowl MaterialNylon Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Maximum Air Flow212 scfm
- Maximum Operating Pressure220 psi
- Micron Rating5 micron
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)