Motion
TIUB07PU1-153

SMC CORP OF AMERICA
TIUB07PU1-153

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 500 ft Length
Mi Item #02004627
MFR #TIUB07PU1-153
Price$123.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB07PU1-153

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 500 ft Length
Mi Item #02004627
MFR #TIUB07PU1-153

Mfr description
TIUB07PU1-153 POLYURETHANE TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.62/each

Specifications

Dimensions

  • Length
    500 ft
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Purple (Solid)
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)