Specifications
Dimensions
- Body Size40
- Overall Length2.76 in
- Port Size1/2 NPT
- Weight1.21 kg
Details
- Bowl Capacity1.52 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Filter Rating10 µm
- Filter TypeModular Style Filter
- Maximum Air Flow212 scfm
- Maximum Operating Pressure220 psi
- Micron Rating10 micron
- Port GenderFemale
- SeriesAF
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)