Motion
NAF4000-N04-7-2

SMC CORP OF AMERICA
NAF4000-N04-7-2

Modular Style Air Filter - 2 micron, 212 scfm, 1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #02004630
MFR #NAF4000-N04-7-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF4000-N04-7-2

Modular Style Air Filter - 2 micron, 212 scfm, 1/2 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #02004630
MFR #NAF4000-N04-7-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAF4000-N04-7-2 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    2 micron
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    212 scfm
  • Body Size
    40
  • Drain Method
    Manual
  • Filter Rating
    2 µm
  • Bowl Capacity
    1.52 oz
  • Overall Length
    2.76 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text