Motion
NAF4000-N04-78-40

SMC CORP OF AMERICA
NAF4000-N04-78-40

FILTER MODULAR *LQA
MI ITEM #02004638
MFR #NAF4000-N04-78-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF4000-N04-78-40

FILTER MODULAR *LQA
MI ITEM #02004638
MFR #NAF4000-N04-78-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAF4000-N04-78-40 FILTER MODULAR W/S

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    40 micron
  • Port Size
    1/2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    212 scfm
  • Bowl Options
    With Sight Glass
  • Series
    AF
  • Body Size
    40
  • Drain Method
    Manual
  • Filter Rating
    40 µm
  • Bowl Capacity
    1.52 oz
  • Overall Length
    2.76 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text