Specifications
Dimensions
- Body Size40
- Overall Length2.76 in
- Port Size1/2 NPT
Details
- Bowl Capacity1.52 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Open)
- Filter Rating5 μm
- Filter TypeModular Style Filter
- Maximum Air Flow212 scfm
- Maximum Operating Pressure220 psi
- Micron Rating5 micron
- Port GenderFemale
- Thread StandardNPT
Overview
Mfr description
NAF4000-N04-R AIR FILTER, MODULAR