Motion
NAF4000-N06D-27-20

SMC CORP OF AMERICA
NAF4000-N06D-27-20

FILTER MODULAR *LQA
MI ITEM #02004715
MFR #NAF4000-N06D-27-20
Price$63.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF4000-N06D-27-20

FILTER MODULAR *LQA
MI ITEM #02004715
MFR #NAF4000-N06D-27-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.90/each

Specifications

Dimensions

  • Overall Length
    2.76 in
  • Port Size
    3/4 NPT
  • Weight
    1.98 lbs

Details

  • Bowl Capacity
    1.52 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Rating
    20 µm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    283 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    20 micron
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT

Overview

Mfr description
NAF4000-N06D-27-20 AIR FILTER MOD W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought