Overview
Mfr description
NAF4000-N06D-27-40 FILTER MODULAR
Specifications
- Filter TypeModular Style Filter
- Micron Rating40 micron
- Port Size3/4 NPT
- Bowl MaterialMetal Bowl
- Drain TypeAutomatic (Normally Open)
- Maximum Air Flow283 scfm
- Body Size40
- Drain MethodAutomatic
- Filter Rating40 µm
- Bowl Capacity1.52 oz
- Overall Length2.76 in
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data