Specifications
Dimensions
- Body Size50
- Overall Length3.54 in
- Port Size3/4 NPT
- Weight2.38 lbs
Details
- Bowl Capacity1.52 oz
- Bowl MaterialPolycarbonate Bowl
- Drain MethodAutomatic
- Drain TypeAutomatic (Normally Closed)
- Filter Rating40 µm
- Filter TypeModular Style Filter
- Maximum Air Flow283 scfm
- Maximum Operating Pressure220 psi
- Micron Rating40 micron
- Port GenderFemale
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)