Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF5000-N06-78-40

Modular Style Air Filter - 40 micron, 283 scfm, 3/4 NPT Ports, Metal Bowl, Manual Drain, With Sight Glass
MI ITEM #02004739
MFR #NAF5000-N06-78-40

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NAF5000-N06-78-40 FILTER MODULAR W/S

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    40 micron
  • Port Size
    3/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    283 scfm
  • Bowl Options
    With Sight Glass
  • Body Size
    50
  • Drain Method
    Manual
  • Filter Rating
    40 µm
  • Bowl Capacity
    1.52 oz
  • Overall Length
    3.54 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text