Motion
NAF5000-N06D-2

SMC CORP OF AMERICA
NAF5000-N06D-2

FILTER MODULAR *LQA
Mi Item #02004759
MFR #NAF5000-N06D-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF5000-N06D-2

FILTER MODULAR *LQA
Mi Item #02004759
MFR #NAF5000-N06D-2

Mfr description
NAF5000-N06D-2 FILTER W/AUTO DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    50
  • Overall Length
    3.54 in
  • Port Size
    3/4 NPT
  • Weight
    2.38 lbs

Details

  • Bowl Capacity
    1.52 oz
  • Bowl Material
    Metal Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Filter Type
    Modular Style Filter
  • Maximum Air Flow
    283 scfm
  • Maximum Operating Pressure
    220 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Series
    AF
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)