Overview
Mfr description
NAF6000-N10B FILTER 1" NPT
Specifications
- Filter TypeModular Style Filter
- Micron Rating5 micron
- Port Size1 NPT
- Bowl MaterialPolycarbonate Bowl
- Drain TypeManual
- Maximum Air Flow424 scfm
- Body Size60
- Drain MethodManual
- Filter Rating5 μm
- Bowl Capacity1.52 oz
- Overall Length3.54 in
- Maximum Operating Pressure220 psi
- Port GenderFemale
- Thread StandardNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data