Motion
TIUB13YR-305
Polyurethane Tubing - Air/Water, 0.333 in ID, 0.500 in OD, 1000 ft Length
Mi Item #02004820
MFR #TIUB13YR-305
Price$1,128.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 0.333 in ID, 0.500 in OD, 1000 ft Length
Mi Item #02004820
MFR #TIUB13YR-305

Mfr description
TIUB13YR-305 TUBING, POLYURETHANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.50/each

Specifications

Dimensions

  • Length
    1000 ft
  • Tube Inner Diameter
    0.333 in
  • Tube Outer Diameter
    0.500 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Orange
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • ManufacturerName (description attribute)
    SMC
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)